16 in. Galvanized Steel Starting Collar in Round Duct

Part #A525016  |  Manufacturer Part #5250.16

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 16 in

Duct Shape: Round

Gauge: 30

Height: 5 in

Length: 5 in

Material: Galvanized Steel