16 in. Galvanized Steel Starting Collar in Round Duct

Part #SHMCL16  |  Manufacturer Part #RX1216

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long start collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 16 in

Duct Shape: Round

Gauge: 26

Height: 6 in

Material: Galvanized Steel

Type: SHMCL16