16 in. Galvanized Steel Starting Collar in Round Duct

Part #SHMCLD16  |  Item #3080773  |  Manufacturer Part #RX1316

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Long start collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 16 in

Duct Shape: Round

Gauge: 26

Height: 6 in

Material: Galvanized Steel