16 in. Galvanized Steel Starting Collar in Round Duct
16 in. Galvanized Steel Starting Collar in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features a hem on top of collar, removable round punch-out tab for damper assembly, and 1 1/4" double-click tab for easy assembly
- Manufacturer may vary based on your location
- For use with HVAC
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 16 in
- Gauge (metal):
- 28 ga
- Height:
- 5-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Round