16 in. General Duty Squeegee Plastic Handle with 8 in. Head

Part #U816  |  Manufacturer Part #816

Size:

16 in x 8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for windows
  • Sponge head covered in nylon mesh for durability and abrasive scrubbing

Specifications

Material: Plastic

SCAQMD Compliant: No

Size: 16 in x 8 in

Type: Window Squeegee