16 in. Grade 3 Plated Flange Bolt and Nut Set

Part #PBNS16G3  |  Manufacturer Part #BUPS1600OZ

Diameter:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Plated

Diameter: 16 in

Grade: 3

Length: 16 in

Product Type: [Nut, Bolt]