16 in. Horizontal Trunk Duct Angle with Slide Lock

Part #SHMTD4HSL16X  |  Manufacturer Part #DX270816T

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Fitting Size 1: 16 in

Fitting Size 2: 8 in

Fitting Sizes: 16 in x 8 in

Length: 8 in

Material: Galvanized Steel

Width: 16 in