16 in. IPS Fabricated Straight DR 9 HDPE Tee

Part #PEI9FFMT16  |  Item #3461354

$ 580.42 EACH
(Pricing is for 16 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #PEI9FFMT10Item #3461282

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 300.99 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #PEI9FFMT16Item #3461354

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 580.42 /EACH
    Added to your cart. View Cart

    0 available for pick-up

Product Details

Specifications

ASTM Specifications: [ASTM D-3350-02, ASTM F-714, ASTM D-2513-09, ASTM F-2206-02, ASTM D-3261-03, ASTM D-2683-04]

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connections: IPS

FM Approved: Yes

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Size 3: 16 in

Fitting Sizes: 16 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Schedule Class: DR 9