16 in. IPS Galvanized Ductile Iron Back-Up Flange Angled Face Ring

Part #IGDIARBUFIPS16  |  Item #4147882

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #IGDIAFRBUFIPSMItem #4147876

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #IGDIAFRBUFIPSPItem #4147877

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #IGDIARBUFIPS16Item #4147882

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #IGDIARBUFIPSKItem #4147867

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #IGDIARBUFIPSUItem #4147869

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #IGDIARBUFIPSXItem #4147870

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Coating: Galvanized

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Flange Type: Grade

Material: Ductile Iron