16 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug

You last purchased this on
 

16 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug

This product requires certification to purchase.
You last purchased this on
 

16 in. Mechanical Joint Ductile Iron C153 Short Body Solid Plug

  • Fast #
  • Part #MJSP16
  • Item #92714
  • Manufacturer Part #670610248668
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
ASME:
ASME B16.1, ASME B18.10, ASME B18.2.2
ASTM:
ASTM A-536, ASTM D-2000 Grade 65-45-12
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
16 in
Fitting Sizes:
16 in
Fitting Type:
Plug, Solid Plug
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
UL Listed:
Yes