16 in. SBR Mechanical Joint Accessory Pack
16 in. SBR Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Waterworks
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 16 in
- Material:
- Rubber
- Material Type:
- SBR
- Product Type:
- Gasket