16 in. Mechanical Joint x Flared C153 Adapter (Less Accessories)

You last purchased this on
 
Napac

16 in. Mechanical Joint x Flared C153 Adapter (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Napac

16 in. Mechanical Joint x Flared C153 Adapter (Less Accessories)

  • Fast #
  • Part #DMJFALA16
  • Item #2402329
  • Manufacturer Part #670610083917
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA C-153
Clean Bagged:
No
Coating:
Asphaltic
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight
Length:
12 in
Material:
Ductile Iron
NSF:
NSF 61G, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
Pressure - Maximum:
350 psi
UL Listed:
Yes