16 in. Schedule 10 Type A 304L Stainless Steel Stub End
16 in. Schedule 10 Type A 304L Stainless Steel Stub End
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Stub End
- End Connections:
- Stub End
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L
- Schedule Class:
- 10S