16 in. Schedule 10S 304L Stainless Steel Long Radius 45 Degree Elbow

You last purchased this on
 

16 in. Schedule 10S 304L Stainless Steel Long Radius 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

16 in. Schedule 10S 304L Stainless Steel Long Radius 45 Degree Elbow

  • Fast #
  • Part #IS1S4LW416
  • Item #5166332
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Clean Bagged:
No
Elbow Degree:
45 DD
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
10S