16 in. Butt Weld Schedule 10S 304L Stainless Steel Tee

You last purchased this on
 

16 in. Butt Weld Schedule 10S 304L Stainless Steel Tee

This product requires certification to purchase.
You last purchased this on
 

16 in. Butt Weld Schedule 10S 304L Stainless Steel Tee

  • Fast #
  • Part #IS1S4LWT16
  • Item #5166389
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Size 3:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
Schedule Class:
10S
UL Listed:
No
Wall Thickness:
0.188 in