16 in. S40S SS 316L A312 Welded Pipe Schedule 40S Stainless Steel
16 in. S40S SS 316L A312 Welded Pipe Schedule 40S Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 16 in
- Schedule Class:
- 40S
- Wall Thickness:
- 0.375 in
- Weight:
- 63.16 lb