16 in. Schedule 40 CPVC Pipe

Part #SPD400160C  |  Item #4705836  |  Manufacturer Part #PD-400-160C

$ 268.26 per FOOT
(Pricing is for 16 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #SPD400015CItem #4705805Mfr. Part #PD-400-015C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.33 /per FOOT
    Added to your cart. View Cart
  • 3 in

    Part #SPD400030CItem #4705844Mfr. Part #PD-400-030C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 405.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 4 in

    Part #SPD400040CItem #4705817Mfr. Part #PD-400-040C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.87 /per FOOT
    Added to your cart. View Cart
  • 6 in

    Part #SPD400060CItem #4705806Mfr. Part #PD-400-060C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,065.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 8 in

    Part #SPD400080CItem #4705802Mfr. Part #PD-400-080C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 86.78 /per FOOT
    Added to your cart. View Cart
  • 16 in

    Part #SPD400160CItem #4705836Mfr. Part #PD-400-160C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 268.26 /per FOOT
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-1784, ASTM F-441]

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

Length: 20 ft

Material: PVC

Material Type: Thermoplastic

NSF Certified: No

Pipe Tubing Size: 16 in

Schedule Class: 40

Wall Thickness: 0.5 in