16 in. Schedule 80 Plain End Carbon Steel Seamless Pipe

Part #GBSPA106B80DRL16  |  Item #7528838  |  Manufacturer Part #GBSPA106B80DRL16

$ 71,218.75 per HUNDRED
(Pricing is for 16 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #GBSPA106B80DRL10Item #7503778Mfr. Part #GBSPA106B80DRL10

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 231.71 /EACH
    Added to your cart. View Cart
  • 14 in

    Part #GBSPA106B80DRL14Item #7528837Mfr. Part #GBSPA106B80DRL14

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55,328.13 /per HUNDRED
    Added to your cart. View Cart
  • 16 in

    Part #GBSPA106B80DRL16Item #7528838Mfr. Part #GBSPA106B80DRL16

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 71,218.75 /per HUNDRED
    Added to your cart. View Cart
  • 2 in

    Part #GBSPA106B80DRLKItem #1250313

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 575.82 /Per 42 FT
    Order in multiples of 42
    Added to your cart. View Cart
  • 2-1/2 in

    Part #GBSPA106B80DRLLItem #1280709

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 878.22 /Per 42 FT
    Order in multiples of 42
    Added to your cart. View Cart
  • 3 in

    Part #GBSPA106B80DRLMItem #1241744

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,175.16 /Per 42 FT
    Order in multiples of 42
    Added to your cart. View Cart
  • 4 in

    Part #GBSPA106B80DRLPItem #1248896

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,717.80 /Per 42 FT
    Order in multiples of 42
    Added to your cart. View Cart
  • 6 in

    Part #GBSPA106B80DRLUItem #1242686

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3,275.58 /Per 42 FT
    Order in multiples of 42
    Added to your cart. View Cart
  • 8 in

    Part #GBSPA106B80DRLXItem #1242520

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,974.06 /Per 42 FT
    Order in multiples of 42
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-106 Grade B

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Grade: B

Material: Carbon Steel

Pipe Tubing Size: 16 in

Pipe Wall Type: Seamless

Wall Thickness: 0.844