16 x 0.5 in. Beveled Extra Heavy Global Double Random Length Black Carbon Steel Seamless Pipe

You last purchased this on
 

16 x 0.5 in. Beveled Extra Heavy Global Double Random Length Black Carbon Steel Seamless Pipe

This product requires certification to purchase.
You last purchased this on
 

16 x 0.5 in. Beveled Extra Heavy Global Double Random Length Black Carbon Steel Seamless Pipe

  • Fast #
  • Part #GBSPA106BXHDRL16
  • Item #850872
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Seamless
PipeTubing Size:
16 in
Schedule Class:
80
Wall Thickness:
0.5 in