16 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face

You last purchased this on
 

16 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

16 in. 150# CS A105 RF Slip On Flange Forged Steel Raised Face

  • Fast #
  • Part #GRFSOF16
  • Item #15685
  • Manufacturer Part #RFSOF16
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM A-105
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight, Flange
Flange Type:
Raised Face, Slip On, Straight
Material:
Carbon Steel
Origin:
Global
Pressure Class:
150#
Schedule Class:
40