16 in. Socket Straight Schedule 40 PVC 90 Degree Elbow

You last purchased this on
 

16 in. Socket Straight Schedule 40 PVC 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

16 in. Socket Straight Schedule 40 PVC 90 Degree Elbow

  • Fast #
  • Part #S406160F
  • Item #1795152
  • Manufacturer Part #406-160F
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Max pressure at 130 psi @ 73° F
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Elbow
ISO:
ISO 9001
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Schedule Class:
40
Weight:
59-43/100 lb