16 in. STD WPB 45 Elbow Buttweld Carbon Steel

You last purchased this on
 

16 in. STD WPB 45 Elbow Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

16 in. STD WPB 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GW416
  • Item #41717
  • Manufacturer Part #GW416
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ANSI:
ANSI B16.9
ASTM:
ASTM A-234 WPB
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Elbow, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No