16 in. Standard Carbon Steel Weld Tee

GWT16-WE

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
16 in
Fitting Sizes
16 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Standard

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday