16 in. U-Bolt

You last purchased this on
 
FNW®

16 in. U-Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

16 in. U-Bolt

  • Fast #
  • Part #FNW7610Z1600
  • Item #4255166
  • Manufacturer Part #677158
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double hex nut
  • Manufacturers Standardization Society SP-69 Type 24
  • Requires Certification

Specifications

Coating:
Zinc Plated
Fits Pipe Size:
16 in
MA Approved -:
No
MSS:
MSS SP-58, MSS SP-59
Material:
Carbon Steel
Maximum Temperature:
650
Thread Length:
4.25
Thread Size:
7/8 in
Tool Type:
Standard
UL Listed:
No
WaterSense Labeled:
No