16 in. Union Tight Ductile Iron C153 Short Body Solid Cap

You last purchased this on
 

16 in. Union Tight Ductile Iron C153 Short Body Solid Cap

This product requires certification to purchase.
You last purchased this on
 

16 in. Union Tight Ductile Iron C153 Short Body Solid Cap

  • Fast #
  • Part #UTSC16
  • Item #4343412
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
AWWA:
AWWA C-153
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Union
End Connections:
Union
Fitting Size 1:
16 in
Fitting Sizes:
16 in
Fitting Type:
Cap, Solid Cap
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes