16 in. Weld Extra Heavy Carbon Steel Stub End

Part #GWXSEASA16  |  Item #4898122

Call for Pricing EACH
(Pricing is for 16 in)
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 16 in

    Part #GWXSEASA16Item #4898122

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #GWXSEASAKItem #436700

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 146.35 /EACH
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Weld

End Connections: Weld

Fitting Size 1: 16 in

Fitting Sizes: 16 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: Extra Heavy