16 in. Weld Schedule 80 Long Radius Carbon Steel 90 Degree Elbow

Part #GW80916

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: 80S