16 in. STD WPL6 Tee Buttweld Carbon Steel

You last purchased this on
 

16 in. STD WPL6 Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

16 in. STD WPL6 Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWWPL6T16
  • Item #4641185
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-420 Grade WPL6
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Size 3:
16 in
Fitting Sizes:
16 in
Fitting Type:
Tee
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
Standard
Type:
GWWPL6T16
UL Listed:
No