16 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange

You last purchased this on
 

16 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #G300RFWNF16
  • Item #436454
  • Manufacturer Part #G300RFWNF16
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

16 in. Weld x Flanged Carbon Steel Raised Face Weld Neck Flange

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM A-105
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight, Flange
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face, Straight, Weldneck
Material:
Carbon Steel
Origin:
Domestic
Pressure Class:
300#
Schedule Class:
40