16 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe

You last purchased this on
 

16 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe

This product requires certification to purchase.
You last purchased this on
 

16 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #SHMSP241610
  • Item #4040167
  • Manufacturer Part #5011.16-24
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
16 in
Duct Size:
16 in
Gauge (metal):
24 ga
Length:
120 in
Material:
Steel
Vent Duct Shape:
Spiral