16 in. x 12 in. x 8 in. 28 ga Galvanized Steel Tee Wye

Part #SHMTYS281612X  |  Manufacturer Part #8101.161208-28

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 28

Inside Diameter: 16 in

Inside Diameter 2: 12 in

Inside Diameter 3: 8 in

Material: Galvanized Steel