16 in. x 14 in. 26 ga Galvanized Spiral Duct Reducer

Part #SHMSPTRC261614  |  Manufacturer Part #RX44161426

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spiral tapered reducer
  • Crimp both ends to eliminate spiral connectors
  • Galvanized steel, riveted construction
  • Tightly rolled collars to minimize leakage
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Size: 16 in x 14 in

Gauge: 26

Length: 14 in

Material: Galvanized Steel

Width: 16 in