16 in. x 14 in. 26 ga Galvanized Sure-Fit Duct Reducer

You last purchased this on
 

16 in. x 14 in. 26 ga Galvanized Sure-Fit Duct Reducer

This product requires certification to purchase.
You last purchased this on
 

16 in. x 14 in. 26 ga Galvanized Sure-Fit Duct Reducer

  • Fast #
  • Part #SHMSFT261614
  • Item #4042447
  • Manufacturer Part #5244.1614-26
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter - Inside 1:
16 in
Diameter - Inside 2:
14 in
Duct Size:
16 in x 14 in
Gauge (metal):
26 ga
Height:
7 in
Length:
14 in
Material:
Steel
Vent Duct Shape:
Round
Width:
16 in
With Crimp:
Yes