16 in. x 16 in. x 7 in. 24 ga Galvanized Steel Tee Wye
Part #SHMTYS241616W | Item #4040242 | Manufacturer Part #8101.161607-24
Call for Pricing
EACH
Inside Diameter 3
Product Details
- Manufacturer may vary based on your location
Specifications
Color Finish: Silver
Duct Shape: Round
Gauge: 24
Height: 11-1/8 in
Inside Diameter: 16 in
Inside Diameter 2: 7 in
Length: 9 in
Material: Galvanized Steel
Width: 7 in