16 in. x 20 ft. x 0.34 in. Tyton Joint 350# CL53 Ductile Iron Pipe
16 in. x 20 ft. x 0.34 in. Tyton Joint 350# CL53 Ductile Iron Pipe
Package Quantity Info:
FT: 1 ST: 20 BD: 100 LF: 544-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quick and easy installation
- High pressure capability
- Push-on joint connection
- 3/8" compression fittings
- Lever handle
- Hot/cold indicator
- 5" from deck to aerator
- Spout reach: 9"
- Order RP52216 for 1.5 gpm aerator insert
- 2 1/2" max. deck thickness
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.1, ANSI A21.4, ANSI A21.5, ANSI A21.50, ANSI A21.51, ANSI C104, ANSI C111, ANSI C150, ANSI C151
- ASTM:
- ASTM A-536, ASTM A-716-08, ASTM A-746-03
- AWWA:
- AWWA A-21.1, AWWA A-21.4, AWWA A-21.5, AWWA A-21.50, AWWA A-21.51, AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151
- Application:
- Water
- Diameter - Outside:
- 17-2/5 in
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- PipeTubing Size:
- 16 in
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Wall Thickness:
- 0.34 in
- Weight:
- 1175 lb