16 in. x 8 in. 26 ga Galvanized No-Crimp Duct Reducer
16 in. x 8 in. 26 ga Galvanized No-Crimp Duct Reducer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tapered design for improved airflow
- Galvanized steel, riveted construction
- Tapered reducer without crimp
- Manufacturer may vary based on your location
- Tightly rolled collars to minimize leakage
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 16 in
- Duct Size:
- 16 in x 8 in
- Gauge (metal):
- 26 ga
- Material:
- Steel