16 lb Recycled Rubber Base Only
Looper-Cone® 16 lb Recycled Rubber Base Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of flexible low density fluorescent polyethylene
- Bright orange color molded throughout
- Made from recycled rubber
- Available with various size and types of reflective sheeting
- Stackable for storage and transport
- UV inhibitors to minimize fading
Documents
Specifications
- Collection:
- Looper-Cone®
- Height:
- 4-1/2 in
- Material:
- Rubber
- Product Type:
- Base
- Weight:
- 16 lb