16-Pack Fines Steel Wool Hand Pad (Case of 12)
16-Pack Fines Steel Wool Hand Pad (Case of 12)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Choose from eight grades for professional results on stripping, cleaning, finishing and polishing tasks
- Gentle abrasiveness–does not scratch like grit-based abrasives
- For general use
Specifications
- Diameter:
- 16 in
- Material:
- Steel Wool
- Product Type:
- Wool Pad
- Size:
- Fine
- Width:
- 16 in