16 SPOT 90 Elbow 1.5 RADIUS 24 Gauge

Part #SHM915XRS2416  |  Manufacturer Part #5224.16-24

Type:

SHM915XRS2416
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 16 in

Duct Elbow Type: Spotwelded

Duct Shape: Round

Elbow Degree: 90

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Gauge: 24

Material: Galvanized Steel

Type: SHM915XRS2416