16 Wheel Cover CAUTION VEH SERVICING
16 Wheel Cover CAUTION VEH SERVICING
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The upper half has stitched pocket to slip over the steering wheel
- The bottom has a 3/8" metal grommeted hole to accommodate a 1/2" hasp or padlock (sold separately) securing the cover to the steering wheel
- The reinforced vinyl cover has a screen-printed warning legend, message and fits over standard steering wheels to be seen
Specifications
- Color Finish Name:
- Black, Yellow
- Diameter:
- 16 in
- Lettering:
- Caution This Vehicle is Being Serviced Do Not Attempt To Drive
- Material:
- Plastic, Metal
- Material Type:
- Vinyl
- Type:
- AKDD716