16 x 10 in. 90 Degree Duct Elbow

You last purchased this on
 

16 x 10 in. 90 Degree Duct Elbow

This product requires certification to purchase.
You last purchased this on
 

16 x 10 in. 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9H1610
  • Item #3755568
  • Manufacturer Part #DX251016
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Rectangular duct horizontal 90° elbow
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Elbow Type:
Horizontal
Duct Size:
16 in x 10 in
Elbow Degree:
90 DD
Height:
10 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
16 in