16 x 10 in. Flanged 125# Ductile Iron Concentric Reducer

You last purchased this on
 
U.S. Pipe & Foundry

16 x 10 in. Flanged 125# Ductile Iron Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S. Pipe & Foundry

16 x 10 in. Flanged 125# Ductile Iron Concentric Reducer

  • Fast #
  • Part #FCRP41610
  • Item #1839260
  • Manufacturer Part #670610048620
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
10 in
Fitting Sizes:
16 in x 10 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Protecto P-401
Pressure Class:
125#
UL Listed:
No