16 x 1/16 in. 300# Stainless Steel Ring Gasket
16 x 1/16 in. 300# Stainless Steel Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-307, ASTM A-563
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 16 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Thickness:
- 1/16 in
- Type:
- N300RG11616
- UL Listed:
- No