16 x 12 in. 90 Degree Duct Elbow
16 x 12 in. 90 Degree Duct Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel with Pittsburgh locking seam
- Manufacturer may vary based on your location
- Rectangular duct horizontal 90° elbow
Documents
Specifications
- Coating:
- Galvanized
- Duct Elbow Type:
- Horizontal
- Duct Size:
- 16 in x 12 in
- Elbow Degree:
- 90 DD
- Height:
- 12 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 16 in