16 x 12 in. Mechanical Joint Ductile Iron C110 Full Body Offset

You last purchased this on
 

16 x 12 in. Mechanical Joint Ductile Iron C110 Full Body Offset

This product requires certification to purchase.
You last purchased this on
 

16 x 12 in. Mechanical Joint Ductile Iron C110 Full Body Offset

  • Fast #
  • Part #FBOLA1612
  • Item #1432228
  • Manufacturer Part #670610071419
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4, ANSI C116
ASME:
ASME B16.1, ASME B18.10, ASME B18.2.2
ASTM:
ASTM A-536, ASTM D-2000 Grade 65-45-12
AWWA:
AWWA C-110, AWWA C-104, AWWA A-21.10, AWWA A-21.4
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
12 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pipe Lining:
Cement
Tap Size:
16 in