16 x 12 in. Slip x Hub Fabricated and DWV Schedule 40 PVC Bushing
16 x 12 in. Slip x Hub Fabricated and DWV Schedule 40 PVC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- All Sch 40 DWV fittings are fabricated from Sch 40 pipe which meets or exceeds all performance specifications of ASTM D-1785
- The basic material used conforms to ASTM D-1784 with a cell classification of 12454, type 1, grade 1
- All Freedom Plastics SCH 40 DWV fittings are tested and certified to meet or exceed all performance specifications of ASTM F-1866
Documents
Specifications
- ASTM:
- ASTM D-1785, ASTM D-2665
- Application:
- Drainage
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Hub
- End Connections:
- Slip x Hub
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 16 in x 12 in
- Fitting Type:
- Reducing, DWV
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure - Maximum:
- 15 psi
- Schedule Class:
- 40
- Type:
- Mul026069