16 x 12 x 10 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
16 x 12 x 10 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Corrugated Strength:
- 48 ECT
- Corrugated Wall Type:
- Double Wall
- Height:
- 10 in
- Length:
- 16 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- UL Listed:
- No
- Weight:
- 1.53 lb
- Width:
- 12 in