16 x 12 x 60 in. Galvanized Steel Duct Cleat

Part #SHMTD1612S  |  Item #3080700  |  Manufacturer Part #DT01161260

Call for Pricing EACH

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  90
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Cross broke rectangular duct
  • Two piece design with slip and drive connection
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location

Documents

Specifications

Gauge: 26

Height: 12 in

Length: 60 in

Material: Galvanized Steel

Width: 16 in