16 x 13 x 13 in. Regular Slotted Carton Printed "SERVPRO" with 32ECT

You last purchased this on
 
Jamil Packaging Corporation

16 x 13 x 13 in. Regular Slotted Carton Printed "SERVPRO" with 32ECT

This product requires certification to purchase.
You last purchased this on
 
Jamil Packaging Corporation

16 x 13 x 13 in. Regular Slotted Carton Printed "SERVPRO" with 32ECT

  • Fast #
  • Part #J111973
  • Item #7459366
  • Manufacturer Part #111973
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Edge crush test: 32
  • Requires Certification

Specifications

Corrugated Strength:
32 ECT
Corrugated Wall Type:
Single Wall
Height:
13 in
Length:
16 in
Product Type:
Carton
Style:
RSC
Width:
13 in