16 x 14 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

You last purchased this on
 

16 x 14 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

16 x 14 in. STD WPB Ecc Reducer Buttweld Eccentric Carbon Steel

  • Fast #
  • Part #GWER1614
  • Item #59241
  • Manufacturer Part #GWER1614
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ASME:
ASME SA-234-WCB
ASTM:
ASTM A-234 WPB
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
16 in
Fitting Size 2:
14 in
Fitting Sizes:
16 in x 14 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Standard